{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cross section of the slide rail | 25.5×12 mm | |
Jaw capacity | 600 mm | |
Throat | 120 mm | |
Type of product | Clamp |
Article number | 860550 600 | |
EAN / GTIN | 4045197335425 | |
Manufacturer number | 860550 600 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() All-steel clamp 600 mm |
|||
Throat | 120 | 120 | 120 |
Cross section of the slide rail | 25.5×12 | 25×12 | 25×12 |
Jaw capacity | 600 | 600 | 600 |
Type of product | Clamp | Clamp | Clamp |