• The item cannot be ordered due to missing prices.

Body clamp 800 mm

Article no.: 860291 800
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Jaw capacity a (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw capacity a 800 mm
Cross section of the slide rail 29×9 mm
Spreading width e 255 mm - 930 mm
Throat b 95 mm
Weight 3.1 kg
maximum clamping force 8,000 N
Type of product Clamp

Identification numbers & Classifications

Article number 860291 800
EAN / GTIN 4008158040141
Manufacturer number KRE80-2K

Description

Version:

Beam of bright drawn steel, electro-galvanised. Moving jaw with double anti-slip protection. Smooth running steel spindle with trapezoidal thread, burnished. Metal, reinforced plastic housing. Clamping forces up to 8000 N.
  • Extremely large clamping faces with removable protective caps
  • Workpiece protection inserts, removable
  • Turning the bottom jaw over converts the clamp into a spreader
  • 2-component handle with hex socket (6 AF) for easy application of the clamping force

Application:

The jaws surround the beam, thus can be used to clamp at the sides and the rear. This allows access to clamping positions inaccessible to conventional clamps. Can be converted to spreading, no tools required.

Note:

Successor product to No. 860290.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart