{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Blade length | 100 mm | |
Blade width | 25 mm | |
Blade thickness | 0.7 mm | |
Number of snap-off points | 7 | |
Type of product | Cutter knives |
Article number | 845120 | |
EAN / GTIN | 4975364111920 | |
Manufacturer number | DC660W |