{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Blade length | 100 mm | |
Blade width | 18 mm | |
Blade thickness | 0.5 mm | |
overall length | 160 mm | |
Number of snap-off points | 8 | |
Material of handle | Zinc die-cast | |
Type of product | Cutter knives |
Article number | 845039 160 | |
EAN / GTIN | 4062406566111 | |
Manufacturer number | 845039 160 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |