This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Precision engineer's scraper with wooden handle

Article no.: 836350

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Blade length 65 mm
Blade width 6 mm
overall length 160 mm
Material of handle Wood
Material of blade Special file steel
Type of product Scrapers

Identification numbers & Classifications

Article number 836350

Description

Version:

Slim three-square hollow section blade.
Special file steel, wooden handle.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart