• The item cannot be ordered due to missing prices.

Bending tool 4 mm

Article no.: 823601 4

Select article variation and quantity

Radius (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum bending height 35 mm
maximum bending angle 90 degrees
Radius R1 4 mm
Type of product Bending machine

Identification numbers & Classifications

Article number 823601 4
EAN / GTIN 2050001933089
Manufacturer number HBA.010.051.11

Description

Version:

Bending tool 90°.

Suitable for:

Profile bender: No. 823600 size 35

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart