• The item cannot be ordered due to missing prices.

Pipe-threading tool “Central” complete with sheet metal case 3/8-114

Article no.: 820300 3/8-114

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard DIN EN 10226
    Packaging Sheet metal case
    Number of ratchet arms 1
    Whitworth pipe threading head 3/8; 1/2; 3/4; 1; 1.1/4 in
    Type of product Pipe-threading tool

    Identification numbers & Classifications

    Article number 820300 3/8-114
    EAN / GTIN 4044942047477
    Manufacturer number 479012 A

    Description

    Version:

    Quick cutting head change due to easy insertion into the ratchet head with quick-release lock. Cutting heads with long pipe guide and exactly set threading dies. The dies are particularly wear-resistant and easy to exchange. Ratchet reversible for right- and left-hand threads. The threading dies can be reversed for thread cutting right up to a wall (for short pipe ends that are already in place). Not suitable for stainless steel pipes.

    Application:

    A handy and light die stock for use on building sites. The small head ⌀ permits working in confined places.

    Suitable for:

    BSPT pipe thread to DIN 2999 taper 1:16.

    Content:

    Associated cutting heads, 1 pc. each (for Whitworth pipe threads): 3/8; 1/2; 3/4; 1; 1.1/4 inch
    Ratchet arm: 1 pc.

    Note:

    The following items are also available as individual parts on request:
    When ordering please state the desired size.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart