{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 240 mm | |
Jaw capacity | 35 mm | |
Pipe ⌀ | 1/2 in | |
Jaw angle | 45 degrees | |
Manufacturing process | forged throughout | |
Hardened and tempered jaw | induction hardened | |
Material of pliers | Chrome vanadium steel | |
S-jaw | yes | |
Swedish profile | yes | |
Type of product | Pipe wrench and water pump pliers |
Article number | 810600 1/2 | |
EAN / GTIN | 4045197167033 | |
Manufacturer number | 810600 1/2 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |