• The item cannot be ordered due to missing prices.

Mortise chisel set with wooden handle, Number of chisels: 11

Article no.: 794850 11

Select article variation and quantity

Number of chisels Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of chisels 11
Material of handle Wood
Type of product Mortise chisel (bevelled edge)

Identification & Classification

Article number 794850 11
EAN / GTIN 4250098604239
Manufacturer number 13001.11
Manufacturer MHG Messerschmidt GmbH, An der Auehütte 15, 98574 SCHMALKALDEN, Germany, www.mhg-tools.de

Description

Version:

Long style with wide chamfer; forged; ground bright finish. Each chisel is tested for hardness and edge holding properties.

Material:

Top quality special steel with wooden handle.

Supplied with:

1 each mortise chisel No. 794800: Size 6; 8; 10; 12; 14; 16; 18; 20; 22; 25; 30

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart