{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Use with impact / without impact | Impact drilling | |
Shank | SDS Plus | |
overall length | 250 mm | |
Blade width | 40 mm | |
Type of product | Chisels |
Article number | 789530 3 | |
EAN / GTIN | 4045197967145 | |
Manufacturer number | 789530 3 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |