{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tool material | Carbide | |
Use with impact / without impact | Impact drilling | |
Shank | SDS Plus | |
Packaging | plastic box | |
Number of cutting edges Z | 4 | |
Drill ⌀ | 5 mm - 10 mm | |
Type of product | Masonry drill |
Article number | 789060 5-10 | |
EAN / GTIN | 4002395374915 | |
Manufacturer number | 4932352833 |