• The item cannot be ordered due to missing prices.

Carbide-tipped multi-purpose drill set, Number of drills: 7

Article no.: 787078 7

Select article variation and quantity

Number of drills Unit price incl. VAT
  • Tool material: Carbide
  • Use with impact / without impact: not for impact drilling
  • Shank: Plain shank

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Number of drills 7
Tool material Carbide
Use with impact / without impact not for impact drilling
Shank Plain shank
Drill ⌀ 4 mm - 10 mm
Type of product Multi-purpose drill

Identification numbers & Classifications

Article number 787078 7
EAN / GTIN 4062406393311
Manufacturer number 787078 7

Description

Version:

Multi-purpose drill with especially sharp carbide insert for precise holes in different materials. Large-volume helical flute for quick removal of dust and chips. Shank of annealed special steel.

Application:

For drilling various materials, including in a single operation:
  • Bricks, porous concrete, lightweight materials, plastics.
  • Tiles, ceramics, marble, glass.
  • Metal and material combinations in a single operation, such as when fitting windows or when reinforcing concrete.

Content:

Drill No. 787070: 1 pc. each size 4; 5; 6; 6; 8; 8; 10

Note:

  • Caution: only for rotary use (without hammer action!)
  • Faster drilling and more holes per battery charge than with hammer drill bits.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart