{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
⌀ | 7 mm | |
Tool material | Carbide | |
Standard | DIN 8039; ISO 5468 | |
Use with impact / without impact | Impact drilling | |
Shank | Plain shank | |
Working length | 55 mm | |
Overall length | 100 mm | |
Shank ⌀ | 7 mm | |
Type of product | Masonry drill |
Article number | 786001 7 | |
EAN / GTIN | 4058546404208 | |
Manufacturer number | 4932480135 |
This article |
Recommendations |
|
---|---|---|
Carbide masonry drill, ⌀: 7mm |
||
Shank | Plain shank | Plain shank |
Tool material | Carbide | Carbide |
Use with impact / without impact | Impact drilling | Impact drilling |
Shank ⌀ | 7 mm | 7 mm |