• The item cannot be ordered due to missing prices.

Pneumatic-hydraulic pop rivet nut setting tool FireFox®, Type: 2

Article no.: 770515 2

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Adjustable setting stroke, max. 10 mm
Setting force selectable, max. at 5 bar 22,000 N
Air consumption per setting operation (depending on the thread) 2 − 4 l
Hose connection 6 mm
Hose connection 1/4 in
for pop rivet nuts in all materials M3 − M10
for pop rivet nuts steel/alu M3 − M12
Weight 2.4 kg
Type of product Pop riveter

Identification numbers & Classifications

Article number 770515 2
EAN / GTIN 4007081056373
Manufacturer number 1458086

Description

Version:

Operating pressure 5 − 7 bar. Automatic nut spinning procedure as soon as the pop rivet nut is gently pressed on to the threaded pin. Extremely productive operation due to quick spinning and lightning-fast setting process.
Combines in one single tool the capability of inserting pop rivet nuts to a set force or a set stroke.

Supplied with:

Two assembly wrenches 24 / 27 AF, 1 hexagon bit driver 4 AF, 1 bottle of hydraulic oil 100 ml, 1 oil refill container.
Nozzle and threaded mandrel M4, M5, M6, M8.

Note:

Spare nozzles are available under No. 770516.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart