• The item cannot be ordered due to missing prices.

Cordless pop rivet tool M18ONEFPRT-202X, Type: M18ONEFPRT

Article no.: 770460 M18ONEFPRT

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Modular case (HD=Heavy Duty)
  • suitable battery - supplier / battery type / voltage: Milwaukee type B 18 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Modular case (HD=Heavy Duty)
suitable battery - supplier / battery type / voltage Milwaukee type B 18 V
Tool stroke 30 mm
for pop rivets in all materials up to 6.4 mm
Setting force 20000 N
Number of rechargeable batteries contained 2
Type of rechargeable battery Lithium-ion
Battery capacity 2 Ah
Battery voltage 18 V
Weight including rechargeable battery 2.5 kg
Power supply Rechargeable battery-powered
Weight without battery 2.1 kg
Type of product Pop riveter

Identification numbers & Classifications

Article number 770460 M18ONEFPRT
EAN / GTIN 4058546347956
Manufacturer number 4933478602

Description

Version:

Cordless tool for flexible use.

Advantage:

  • LED illumination of the working area.
  • Integral belt clip.

Supplied with:

Supplied with 2 pcs. Li-ion battery No. 073827 size MB18 and charger in a plastic case, nozzles 4.8, 6.0, 6.4 and 7.0 mm.

Note:

See No. 073816, 073827, 073839 and 073840 for suitable batteries and chargers. A version without battery and without charger can be found under No. 770460 size ONEFPRT-0.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart