• The item cannot be ordered due to missing prices.

General-purpose scissors, chrome-plated, overall length: 210mm

Article no.: 769305 210

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 210 mm
Type of cutter upper blade smooth, lower blade serrated
Surface chrome-plated
Type of product Scissors

Identification numbers & Classifications

Article number 769305 210
EAN / GTIN 4045197655554
Manufacturer number 769305 210

Description

Version:

Exceptionally strong tapered blades; serrated lower blade. Strong grips with large finger holes. With special joint; the scissors can be dismantled. Surface chrome-plated.

Application:

Paper, cardboard, leather, linoleum, plastic, foil, and much more.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart