{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 250 mm | |
Length cutter | 60 mm | |
Application type | right-hand cutting | |
Type of product | Scissors |
Article number | 760100 250 | |
EAN / GTIN | 4010220000571 | |
Manufacturer number | D202-250-H |
This article |
Recommendations |
|
---|---|---|
Hand snips Stainless steel (INOX), right-hand cutting, overall length: 250mm |
||
overall length | 250 mm | 250 mm |
Length cutter | 60 mm | 60 mm |
Application type | right-hand cutting | right-hand cutting |
Type of product | Scissors | Scissors |