{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 600 mm | |
Shank dimension (oval) | 23×13 mm | |
Weight | 1.4 kg | |
Type of product | Wrecking bar |
Article number | 759855 600 | |
EAN / GTIN | 4049002086717 | |
Manufacturer number | R276 600 2 |
This article |
Recommendations |
|
---|---|---|
Wrecking bar, overall length: 600mm |
||
overall length | 600 mm | 600 mm |
Weight | 1.4 kg | 1.6 kg |
Shank dimension (oval) | 23×13 mm | 23×13 mm |
Type of product | Wrecking bar | Wrecking bar |