{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank ⌀ | 14 mm | |
Arm length long end | 400 mm | |
Arm length short end | 120 mm | |
Length of conical section | 70 mm | |
Tip ⌀ | 6 mm | |
Weight | 0.5 kg | |
Type of product | Tyre lever |
Article number | 759815 14 | |
EAN / GTIN | 4049002024306 | |
Manufacturer number | R278 014 2 |