{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 300 mm | |
Hexagon across flats | 50 mm | |
Jaw capacity for pipes | 2.1/8 in | |
Standard | ISO 8976 | |
Material | Copper-beryllium | |
non-sparking | yes | |
Type of product | Pipe wrench and water pump pliers |
Article number | 759737 300 | |
EAN / GTIN | 7630027450057 | |
Manufacturer number | EC3000B |