• The item cannot be ordered due to missing prices.

SIMPLEX soft-faced hammer, plastic insert, red, for Hammer head ⌀: 50mm

Article no.: 753600 50

Select article variation and quantity

for Hammer head ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hammer head ⌀ 50 mm
Series SIMPLEX
Weight 115 g
Colour red
Quantity 1
Hardness hard
Material Plastic
Type of product Striking insert

Identification numbers & Classifications

Article number 753600 50
EAN / GTIN 4030618301073
Manufacturer number 3206.050

Description

Application:

Plastic insert: Fairly hard, of transparent impact resistant red plastic.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart