• The item cannot be ordered due to missing prices.

Sledgehammer with hickory handle, Weight without handle: 3kg

Article no.: 750850 3

Select article variation and quantity

Weight without handle (kg) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Weight without handle 3 kg
Handle length 600 mm
Type of product Hammer

Identification numbers & Classifications

Article number 750850 3
EAN / GTIN 4016134500459
Manufacturer number 5027033000

Downloads & documents

Compare with similar products

This article


Recommendations


Sledgehammer with hickory handle, Weight without handle: 3kg

Sledgehammer with hickory handle, Weight without handle: 3kg

Weight without handle 3 kg 3 kg
Handle length 600 mm 600 mm
Type of product Hammer Hammer

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart