This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Sledgehammer with hickory handle 10 kg

Article no.: 750810 10

Select article variation and quantity

Weight without handle (kg) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Weight without handle 10 kg
Handle length 900 mm
Type of product Hammer

Identification numbers & Classifications

Article number 750810 10
Manufacturer number 750810 10

Description

Version:

Forged hammer head, hardened, tempered, and ground on all faces. Surface painted black, working faces bright finished.
With hickory handle.

Standard:

DIN 1042

Material:

Special tool steel.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart