• The item cannot be ordered due to missing prices.

Spare centre punch pin 4X45 mm

Article no.: 749410 4X45

Product details

Technical Data

4 mm
Length 45 mm
Material Special tool steel
Type of product Tip

Identification numbers & Classifications

Article number 749410 4X45
EAN / GTIN 4045197482228
Manufacturer number 749410 4X45

Description

Material:

Special tool steel.

Suitable for:

Automatic centre punch No. 749400: Size 130

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart