• The item cannot be ordered due to missing prices.

Automatic centre punch with pin, overall length: 95mm

Article no.: 749350 95

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 95 mm
Shank ⌀ 11 mm
minimum impact force 20 N
maximum impact force 50 N
Type of product Centre punches

Identification numbers & Classifications

Article number 749350 95
EAN / GTIN 4049002112737
Manufacturer number R430 229

Description

Version:

Sturdy knurled shank with hardened, replaceable point and ergonomic end piece for high user comfort. The impact can be set as required by turning the end piece.

Material:

Special tool steel.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart