• The item cannot be ordered due to missing prices.

Pin punch with guide sleeve 2,8 mm

Article no.: 748000 2,8

Select article variation and quantity

Tip ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Tip ⌀ 2.8 mm
Pin length 24 mm
overall length 95 mm
Material Chrome vanadium steel
Type of product Parallel pin punches

Identification numbers & Classifications

Article number 748000 2,8
EAN / GTIN 2050001006769
Manufacturer number 748000 2,8

Description

Version:

Slim design with knurled guide sleeve and hardened arbor. Sizes 0.9 − 3.9 with loose guide sleeve − sizes 4.9 and 5.9 with fixed shank.

Material:

Chrome vanadium steel.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart