{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 200 mm | |
for soft steel wire up to ⌀ | 6 mm | |
for medium-hard steel wire up to ⌀ | 5.2 mm | |
for piano wire up to ⌀ | 3.6 mm | |
Manufacturer's designation | CoBolt® | |
Blade | hardened | |
Handle | Multi-component covering | |
Material | Chrome vanadium electro-steel | |
Surface | chemically blacked | |
with return spring | yes | |
Type of product | Cutting pliers |
Article number | 731745 200 | |
EAN / GTIN | 4003773066859 | |
Manufacturer number | 71 12 200 | |
Manufacturer | KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de |