• The item cannot be ordered due to missing prices.

Tweezers shouldered, flat tips 2.5 mm wide 120 mm, Form 2a AM

Article no.: 727580 AM

Select article variation and quantity

Material Unit price incl. VAT
  • Material: non−magnetic steel, stainless.

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Material non−magnetic steel, stainless.
    Length 120 mm
    Point width 2.5 mm
    Tip characteristics offset, blunt
    Point form 2a.
    Tip exchangeable yes
    Type of product Tweezers

    Identification numbers & Classifications

    Article number 727580 AM
    EAN / GTIN 4045197992888
    Manufacturer number 727580 AM

    Description

    Version:

    Made of non-magnetic, stainless steel.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart