• The item cannot be ordered due to missing prices.

Tweezers, rounded tips 3 mm wide, 145 mm, form 40 N

Article no.: 727550 N

Select article variation and quantity

Material Unit price incl. VAT
  • Material: Special steel

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Material Special steel
    Length 145 mm
    Point width 3 mm
    Tip characteristics blunt, inner face serrated
    Point form 40
    Surface of tweezers nickel-plated
    Tip exchangeable no
    Type of product Tweezers

    Identification numbers & Classifications

    Article number 727550 N
    EAN / GTIN 4045197993014
    Manufacturer number 727550 N

    Description

    Version:

    Inside serrated.
    Of special steel, nickel-plated (No. 727520 / 7560 painted black).

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart