• The item cannot be ordered due to missing prices.

Electronics side cutter for ferrous materials, FW, overall length: 135mm

Article no.: 726722 135

Select article variation and quantity

overall length (mm) Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD
  • Cutting chamfer: fine bevel
  • Material: Carbon steel (C70)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 135 mm
electrostatic characteristic EGB/ESD
Cutting chamfer fine bevel
Material Carbon steel (C70)
Head width 13.5 mm
Cutter length 8 mm
Cutting capacity copper wire up to ⌀ 2 mm
Surface phosphated, non-reflecting
with return spring yes
Type of product Cutting pliers

Identification numbers & Classifications

Article number 726722 135
EAN / GTIN 4062406395025
Manufacturer number 726722 135

Description

Version:

Professional diagonal side cutter with slightly shearing cut. Both cutter parts are very accurately put together using carefully machined holes and polished surfaces to ensure a precise cut. With opening spring and ergonomically designed handles for secure and comfortable use. 2-component grips of dissipative material. Suitable for ESD work.

Material:

Made of carbon steel (C70), precision stamped and heat-treated, non-reflective phosphate.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart