{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 160 mm | |
Cutting chamfer | without bevel | |
Handle | plastic coated | |
Material | Chrome vanadium steel, drop-forged and oil-hardened | |
Surface | polished | |
Head | 85° angled | |
with return spring | yes | |
for plastics | yes | |
adjustable stop screw | no | |
Type of product | Cutting pliers |
Article number | 725570 160 | |
EAN / GTIN | 4003773046820 | |
Manufacturer number | 72 21 160 |
This article |
Recommendations |
|
---|---|---|
Side cutter for plastics, 85° angled 160 mm |
||
overall length | 160 | 160 |
Head | 85° angled | 15° angled |
with return spring | yes | yes |
Surface | polished | polished |
Cutting chamfer | without bevel | without bevel |
Material | Chrome vanadium steel, drop-forged and oil-hardened | Chrome vanadium steel, drop-forged and oil-hardened |
Type of product | Cutting pliers | Cutting pliers |