• The item cannot be ordered due to missing prices.

Springs for side cutter for plastics, Type: 180

Article no.: 725510 180

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 24 mm
5 mm
Type of product Spring

Identification numbers & Classifications

Article number 725510 180
EAN / GTIN 2050001004826
Manufacturer number 725510 180

Description

Suitable for:

Side cutter for plastics No. 725500 size 180 and 190.

Note:

Spring size 135 (not size 160) is suitable for 45° diagonal side cutter No. 725550.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart