• The item cannot be ordered due to missing prices.

Hose clip pliers, overall length: 220mm

Article no.: 719985 220

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 220 mm
Arm with PVC coating
Head bright finish
Material Special tool steel
Surface chemically blacked
Type of product Forceps

Identification numbers & Classifications

Article number 719985 220
EAN / GTIN 4047322123891
Manufacturer number 719985 220

Description

Version:

Sturdy model with slim head and long handles. Chemically blacked, polished head, PVC coated handles.

Application:

For fitting 1-lug or 2-lug hose clips on axle sleeves, coolant pipes and fuel pipes, compressed air systems, compressors. The special arrangement of the jaws allows the clips to be pressed either at the end or at the side, depending on the accessibility of the working area.

Material:

Special tool steel, drop-forged, and oil-hardened.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart