{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Use of circlip pliers | Outer ring, angled | |
overall length | 135 mm | |
for external circlips ⌀ | 10 mm - 25 mm | |
Tip ⌀ | 1.3 mm | |
Standard | DIN 5254 B | |
Shape | B | |
Jaw shape | 90° angled | |
Handle | plastic coated | |
Material | Chromium vanadium steel | |
Surface | chemically blacked | |
Exchangeable points | no | |
Type of product | Circlip Pliers |
Article number | 719905 A11 | |
EAN / GTIN | 4045197493118 | |
Manufacturer number | 719905 A11 |
This article |
Recommendations |
|
---|---|---|
Circlip pliers A11 |
||
Jaw shape | 90° angled | 90° angled |
Shape | B | B |
Handle | plastic coated | plastic coated |
Use of circlip pliers | Outer ring, angled | Outer ring, angled |
Material | Chromium vanadium steel | Special steel |
Exchangeable points | no | no |
Type of product | Circlip Pliers | Circlip Pliers |