• The item cannot be ordered due to missing prices.

Precision circlip pliers A1

Article no.: 719870 A1

Select article variation and quantity

Type Unit price incl. VAT
  • Use of circlip pliers: Outer ring, straight

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Use of circlip pliers Outer ring, straight
    overall length 140 mm
    for external circlips ⌀ 10 mm - 25 mm
    Tip ⌀ 1.3 mm
    Standard DIN 5254 A
    Shape A
    Jaw shape straight
    Handle plastic coated
    Material Special steel
    Material of point Special steel
    Surface black
    with over-expansion guard no
    Joint with integral opening spring yes
    Handle with self-grip mechanism no
    Exchangeable points no
    Type of product Circlip Pliers

    Identification numbers & Classifications

    Article number 719870 A1
    EAN / GTIN 4045197504104
    Manufacturer number 719870 A1

    Description

    Version:

    Forged grip and joint. Precision made tips of special steel, special precision profile and pressed into the body.
    Pliers, blacked. Ground head. Plastic coated handles. Joint with integral opening spring.
    Form A − straight jaws.

    Advantage:

    Pressed-in tips are highly durable even during continuous operation. Up to 10 times the working life of turned tips.

    Application:

    For fitting and removing circlips.

    Standard:

    DIN 5254 A and B – for external circlips.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart