{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Use of circlip pliers | Inner ring, straight | |
overall length | 140 mm | |
for internal circlips ⌀ | 8 mm - 13 mm | |
Tip ⌀ | 0.9 mm | |
Standard | DIN 5256 C | |
Shape | C | |
Jaw shape | straight | |
Handle | plastic coated | |
Material | Special steel | |
Material of point | Special steel | |
Surface | black | |
Joint with integral opening spring | yes | |
Handle with self-grip mechanism | no | |
Exchangeable points | no | |
Type of product | Circlip Pliers |
Article number | 719770 J0 | |
EAN / GTIN | 4045197503893 | |
Manufacturer number | 719770 J0 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Precision circlip pliers J0 |
||
Jaw shape | straight | straight |
overall length | 140 | 135 |
Tip ⌀ | 0.9 | 0.9 |
Use of circlip pliers | Inner ring, straight | Inner ring, straight |
Material | Special steel | Chromium vanadium steel |
Exchangeable points | no | no |
Type of product | Circlip Pliers | Circlip Pliers |