• The item cannot be ordered due to missing prices.

Long snipe nose pliers, chrome-plated 140 mm

Article no.: 711400 140

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 140 mm
Jaw length 42 mm
Jaw design snipe-nosed
Standard DIN ISO 5745
Type of jaws inside serrated
Handle plastic coated
Material of pliers Chrome vanadium steel
Surface of pliers chrome-plated
Type of product Flat-nose pliers

Identification numbers & Classifications

Article number 711400 140
EAN / GTIN 4003773216377
Manufacturer number 30 23 140

Description

Version:

With long, slim jaws and flush fitting joint.
Pliers chrome-plated, plastic coated handles.

Standard:

DIN ISO 5745

Material:

Chrome vanadium steel, drop-forged and oil-hardened.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart