{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Jaw width | 22 mm | |
Jaw length | 28 mm | |
overall length | 180 mm | |
Type of product | Pipe grip pliers |
Article number | 709945 22 | |
EAN / GTIN | 4010220002681 | |
Manufacturer number | D341-22 | |
Manufacturer | BESSEY Tool GmbH & Co. KG, Muehlenwieserstraße 40, 74321 BIETIGHEIM-BISSINGEN, Germany, www.bessey.de |