This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Grooved water pump pliers, chrome-plated, with grips 250 mm

Article no.: 705200 250

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 250 mm
Surface chrome-plated
Hexagon across flats 36 mm
Jaw capacity for pipes 1.5/16 in
Standard DIN ISO 8976
Handle Multi-component covering
non-sparking no
Protection against trapping fingers yes
Type of product Pipe wrench and water pump pliers

Identification numbers & Classifications

Article number 705200 250
Manufacturer number 89 05 250

Description

Version:

The clamping pressure acts only on the grooved sliding joint which has multiple adjustment positions; hence no slipping and no wear on the screw. Designed to prevent fingers being trapped. Self-tightening on pipes and nuts. With notched serrated gripping jaws, induction hardened.
Jaws chrome-plated, handles with multi-component covering.

Standard:

DIN ISO 8976

Material:

Chrome vanadium steel, drop forged.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart