{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 180 mm | |
Cutting capacity hard wire up to ⌀ | 2.5 mm | |
Cutting capacity piano wire up to ⌀ | 2 mm | |
Standard | DIN ISO 5746 | |
Handle | Multi-component covering | |
Manufacturing process | Cutting edges induction hardened (approx. 63 HRC) | |
Material | Special tool steel | |
Surface | chrome-plated | |
non-sparking | no | |
Type of product | Multi-function pliers |
Article number | 700400 180 | |
EAN / GTIN | 4003773043072 | |
Manufacturer number | 02 05 180 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Heavy-duty combi pliers, chrome-plated, with grips 180 mm |
||
Handle | Multi-component covering | Multi-component covering with non-slip Haptoprene surface |
Manufacturing process | Cutting edges induction hardened (approx. 63 HRC) | Cutting edges induction hardened (approx. 63 HRC) |
Standard | DIN ISO 5746 | DIN ISO 5746 |
Surface | chrome-plated | chrome-plated |
Cutting capacity hard wire up to ⌀ | 2.5 | 2.5 |
Material | Special tool steel | Special tool steel |
Type of product | Multi-function pliers | Multi-function pliers |