• The item cannot be ordered due to missing prices.

Service tool case of X-ABS wheeled with tool clips

Article no.: 692705

Select article variation and quantity

Unit price incl. VAT
  • Material: X-ABS
  • Type of tool storage: Clip holders
  • Case load capacity: 30
  • Characteristics case: suitable for air travel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material X-ABS
Type of tool storage Clip holders
Case load capacity 30 kg
Characteristics case suitable for air travel
Internal dimension length 460 mm
Internal dimension width 360 mm
Internal dimension height 190 mm
Weight 6.6 kg
Type of product Tool transport system

Identification numbers & Classifications

Article number 692705
EAN / GTIN 4045197375247
Manufacturer number 692705

Description

Version:

X-ABS is extremely impact resistant, tough and thus suitable for air travel. The surface is scratch-resistant, non-slip (rubberised effect) and does not damage surfaces. Anodised double aluminium frame with integral toggle cylinder locks and glass fibre reinforced positioning hinges for case lid positioning.
Internally fitted with tool clips:
1 base shell with sub-divisions including tool board with
1 tool holder as a cover (similar to No. 692750).
1 tool board with 2 tool holders (No. 692720).
1 board for documents, fixed to the cover.

Application:

Optimal case for customer service and service engineers due to the shell material, which does not damage surfaces, and high strength with low weight.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart