• The item cannot be ordered due to missing prices.

Electrician’s competence toolbox XL 80 pieces

Article no.: 680520

Select article variation and quantity

Unit price incl. VAT
  • IP Index of Protection: IP 67

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation Electrician Competence XL
    IP Index of Protection IP 67
    Length 510 mm
    Width 419 mm
    Height 215 mm
    Number of pieces 80
    Type of product Tool set

    Identification numbers & Classifications

    Article number 680520
    EAN / GTIN 4010995405236
    Manufacturer number 40523

    Description

    Function:

    IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

    Application:

    Comprehensive electrician's tool kit in a impact-resistant case of polypropylene with a carrying strap.

    Supplied with:

    VDE nut spinner screwdriver: 1 pc. each size 5.5; 7; 8; 10 mm
    VDE Phillips screwdriver: 1 pc. each size 1; 2
    VDE Pozidriv screwdriver: 1 pc. each size 1; 2
    VDE slot-head screwdriver: 1 pc. each size 3.5; 4; 5.5; 6.5
    VDE PlusMinus Phillips slot-head screwdriver: 1 pc. each size 1; 2
    VDE PlusMinus Pozidriv slot-head screwdriver: 1 pc. each size 1; 2
    Voltage tester up to 250 V: 1 pc. size 3
    Mixed VDE bit magazine holder LiftUp, for Phillips; for Pozidriv; for slot-head: 7-piece
    VDE TriCut installation pliers: 1 pc.
    VDE BiCut high performance side cutter: 1 pc.
    VDE combination pliers: 1 pc. size 180 mm
    VDE side cutters: 1 pc. size 180 mm
    VDE snipe nose pliers, straight: 1 pc. size 200 mm
    VDE snipe nose pliers, angled: 1 pc. size 200 mm
    VDE water pump pliers: 1 pc. size 250 mm
    Voltage detector, 230 – 1000 V AC: 1 pc.
    Automatic wire stripping tool: 1 pc. each size 0.2 – 6.0 mm²
    Crimping tool for terminal sleeves: 1 pc. each size 0.14 – 14 mm²
    Cable stripping knife: 1 pc. size 4 – 28 mm
    Precision diagonal side cutters: 1 pc. size 125 mm
    Mixed bit set, for Phillips; for Pozidriv; for internal Torx®; for slot-head: 1 pc., 31-piece
    Hexagon ball point key L-wrench set: 9 pieces (size 1.5 – 10 mm)
    Screwdriver for slot-head: 1 pc. size 12
    Control panel key: 1 pc.
    Plastic folding rule: 1 pc.
    Spirit level, ABS plastic: 1 pc. size 200 mm

    Note:

    Tools are supplied loose.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart