• The item cannot be ordered due to missing prices.

Bit set with turbo drive tool 19 pieces 19

Article no.: 676205 19

Select article variation and quantity

Number of pieces Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation Kraftform Kompakt Turbo 1
    Drive profile Screwdriver for Phillips; Pozidriv screwdriver; Slot-head screwdriver; Screwdriver for TORX® screws; Hexagon screwdriver
    Drive tool 1 bit ratchet, 1/4 inch; Nut ratchet, 1/4 inch; Screwdriver holder
    Type of product Bit tool

    Identification numbers & Classifications

    Article number 676205 19
    EAN / GTIN 4013288214614
    Manufacturer number 05057482001

    Description

    Version:

    Practical Kraftform Kompakt® set of bits and drive tool for manual and machine drives. Kraftform handle with quick−change holder for 1/4 inch bits with C 6.3 and E 6.3 shank.
    Up to four screw tightening speeds within a handle, optionally by the press of a button or a planetary gearbox that can be engaged/disengaged. Switching off is recommended before fine adjustment and the final tightening or release of a screw with a high torque (up to 14 Nm). Kraftform handle with Rapidaptor bit holder for 1/4 inch bits with C 6.3 and E 6.3 shank.
    Supplied in a sturdy textile tool roll with hook and loop fastener.

    Advantage:

    • Powerful final tightening and simple fine adjustment.
    • Purely mechanical 4-foldmultiplication (without battery) of the screw speed.

    Content:

    Bits, length 89 mm, E 6.3, for Phillips: 1 pc. each No. 674200 size 1/89; 2/89; 3/89
    Bits, length 89 mm, E 6.3, for Pozidriv: 1 pc. each No. 674220 size 1/89; 2/89; 3/89
    Bits, length 89 mm, E 6.3, for hex socket: 1 pc. each No. 674244 size 3; 4; 5; 6
    Bits, length 89 mm, E 6.3, for inner Torx®: 1 pc. each No. 674250 size TX10/89; TX15/89; TX20/89; TX25/89; TX30/89
    Bits, length 89 mm, E 6.3, for slot-head: 1 pc. size 0.8×4.0; 1.0×5.5; 1.2×6.5
    Screwdriver handle: 1 pc. No. 676390

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart