• The item cannot be ordered due to missing prices.

Bit set with drive tool 31 pieces

Article no.: 676150

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation Bit-Check 30 Zyklop Mini 1
Drive profile Screwdriver for Phillips; Pozidriv screwdriver; Slot-head screwdriver; Hexagon screwdriver; Screwdriver for TORX® screws; Screwdriver for TORX® screws with hole
Number of pieces 31
Drive tool Bit ratchet, 1/4 inch
Type of product Bit tool

Identification numbers & Classifications

Article number 676150
EAN / GTIN 4013288144652
Manufacturer number 05073640001

Description

Version:

Practical Kraftform Kompakt® set of bits and drive tool for manual and machine drives. Kraftform handle with quick−change holder for 1/4 inch bits with C 6.3 and E 6.3 shank.

Content:

Bits, length 25 mm, C 6.3, for Phillips: No. 675200 2 pcs. 1/25; 3 pcs. 2/25; 1 pc. 3/25
Bits, length 25 mm, C 6.3, for Pozidriv: No. 675380 1 pc. 1/25; 3 pcs. 2/25; 1 pc. 3/25
Bits, length 25 mm, C 6.3, for hex socket: 1 pc. 675240 size 3; 4; 5; 6; 8
Bits, length 25 mm, C 6.3, for internal Torx®: 1 pcs. size TX10; TX15; TX20; TX25; TX30; TX40
Bits, length 25 mm, C 6.3, for internal Torx® with pin: 1 pc. 675350 size TX10; TX15; TX20; TX25; TX30
Bits, length 25 mm, C 6.3, for slot-head: 1 pc. size 1.0x5.5
adapter: 1 pc. 1/4 inch square socket − 1/4 inch bit holder
“Rapidaptor” adaptor: 1 pc. No. 675020 size 6.3K
Bit ratchet, 1/4 inch: 1 pc. No. 676645

Downloads & documents

Compare with similar products

This article


Recommendations


Bit set with drive tool 31 pieces

Bit set with drive tool 31 pieces

on request
In stock
244 pieces in stock
Drive profile Screwdriver for Phillips; Pozidriv screwdriver; Slot-head screwdriver; Hexagon screwdriver; Screwdriver for TORX® screws; Screwdriver for TORX® screws with hole Screwdriver for Phillips; Pozidriv screwdriver; Slot-head screwdriver; Hexagon screwdriver; Screwdriver for TORX® screws
Number of pieces 31 32
Drive tool Bit ratchet, 1/4 inch Bit ratchet, 1/4 inch
Manufacturer's designation Bit-Check 30 Zyklop Mini 1
Bit hexagon shank C 6,3
Type of product Bit tool Bit tool

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart