{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | PrecisionBits | |
Hexagon | 6 mm | |
overall length | 25 mm | |
Drive profile | Hexagon screwdriver | |
Bit hexagon shank | C 6,3 | |
Type of product | Bit tool |
Article number | 675290 6 | |
EAN / GTIN | 7610733211432 | |
Manufacturer number | C6.210/6 |
This article |
Recommendations |
|
---|---|---|
PrecisionBit for hexagon, 1/4 inch C 6.3, Hexagon: 6mm |
||
Drive profile | Hexagon screwdriver | Hexagon screwdriver |
overall length | 25 mm | 25 mm |
Hexagon | 6 mm | 6 mm |
Bit hexagon shank | C 6,3 | C 6,3 |
Type of product | Bit tool | Bit tool |