• The item cannot be ordered due to missing prices.

Bit for slot-head, 1/4 inch C 6.3, Blade width: 4mm

Article no.: 675250 4

Select article variation and quantity

Blade width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Manufacturer's designation 800/1 Z
Blade width 4 mm
Cutter thickness 0.5 mm
overall length 25 mm
Drive profile Slot-head screwdriver
Bit hexagon shank E 6,3
Type of product Bit tool

Identification numbers & Classifications

Article number 675250 4
EAN / GTIN 4013288030467
Manufacturer number 05072050001

Description

Version:

For use in manual drivers or machines with suitable hexagon holder or for use in adapters No. 675000675050.
Standard design, high strength.

Application:

For slot-head screws to DIN 3127 and DIN ISO 2351-1.

Standard:

DIN ISO 1173.

Material:

Chrome vanadium special alloy, toughened.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart