• The item cannot be ordered due to missing prices.

Bit for hexagon, long, 1/4 inch E 6.3 Hex-Plus profile with bore 2,5 mm

Article no.: 674244 2,5

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Manufacturer's designation 840/4 Z Hex-Plus BO
    Hexagon 2.5 mm
    overall length 89 mm
    Drive profile Hexagon screwdriver with hole
    Bit hexagon shank E 6,3
    Type of product Bit tool

    Identification numbers & Classifications

    Article number 674244 2,5
    EAN / GTIN 4013288191854
    Manufacturer number 05059641001

    Description

    Version:

    For use in manual drivers or machines with suitable hexagon holder or for use in coupling shanks No. 675000675050.
    With centre hole for socket head screws with a tamper-proof pin.

    Application:

    For hexagon socket head screws DIN 7426.

    Standard:

    DIN ISO 1173

    Material:

    Chrome vanadium special alloy, high strength.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart