• The item cannot be ordered due to missing prices.

PrecisionBit for Pozidriv, 1/4 inch E 6.3 2 mm

Article no.: 674225 2
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece

Select article variation and quantity

Cross-head size / overall length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Manufacturer's designation PrecisionBits
    Cross-head size 2
    overall length 50 mm
    Drive profile Pozidriv screwdriver
    Bit hexagon shank E 6,3
    Type of product Bit tool

    Identification numbers & Classifications

    Article number 674225 2
    EAN / GTIN 7610733221165
    Manufacturer number E6.192/2

    Description

    Version:

    For use in manual drivers or machines with suitable hexagon holder or for use in coupling shanks No. 675000675050.

    Application:

    For Pozidriv cross-head screws DIN 3128.

    Standard:

    DIN ISO 1173

    Material:

    High-tensile special steel combining maximum hardness and special toughness.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart