{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drive profile | Hexagon socket | |
Number of pieces | 10 | |
Bit length | 25 mm | |
Bit hexagon shank | C 6.3 | |
Colour coding | yes | |
Type of product | Bit tool |
Article number | 674116 5 | |
EAN / GTIN | 4013288223869 | |
Manufacturer number | 05057605001 |
This article |
Recommendations |
|
---|---|---|
IMPAKTOR bit for hex socket, 1/4 inch C 6.3 Set of 10 bits 5 mm |
||
Drive profile | Hexagon socket | Hexagon socket |
Number of pieces | 10 | 30 |
Bit length | 25 | 25 |
Colour coding | yes | |
Bit hexagon shank | C 6.3 | C 6.3 |
Type of product | Bit tool | Bit tool |