• The item cannot be ordered due to missing prices.

Slim electrician’s screwdriver for Pozidriv, Classic fully insulated 2

Article no.: 668382 2

Select article variation and quantity

Cross-head size Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Series Classic VDE
    Cross-head size 2
    Standard DIN EN IEC 60900 / VDE 0682-201
    for screw ⌀ 3.1 – 5.2 mm
    Blade length 100 mm
    overall length 205 mm
    Drive profile Pozidriv screwdriver
    Type of product Screwdrivers

    Identification numbers & Classifications

    Article number 668382 2
    EAN / GTIN 7610733278428
    Manufacturer number 5192.SL 2-100

    Description

    Version:

    Handle and blade fully insulated up to 1000 V to DIN EN IEC 60900 / VDE 0682-201. Each of these screwdrivers is individually tested in a water bath for insulation breakdown under high voltage.
    Slim handle with a non-allergenic elastomer coating and a core of particularly tough and impact-resistant polypropylene. Due to its special surface structure, grip is non-slip even in oily or wet hands
    Blade of PB Swiss Tools special alloy combining maximum hardness and exceptional toughness.
    Reduced blade ⌀ with integral protective insulation for deep-lying screws of spring elements (blade ⌀ = insulation ⌀ near the tip of the blade).

    Application:

    For use at voltages up to 1000 V.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart